ESCOD3AM
Carlo Gavazzi HVAC Sensors, ESCO Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

ESCOD3AM

Carlo Gavazzi HVAC Sensors, ESCO Series
In stock
Item Number
ESCOD3AM
MFG Item Number
ESCOD3AM
Series
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

HVAC Sensors, ESCO Series
Item #
ESCOD3AM
CO 300PPM DUCT TRANSMITTER CURRENT

ESCO Series Information

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number ESCOD3AM
Item Number ESCOD3AM
Manufacturer Carlo Gavazzi
Product Series ESCO
Family Series Carlo Gavazzi HVAC Sensors, ESCO Series
Gas Type Carbon Monoxide
Input 8-35 VDC
Output 4-20 mA, RS-485
Humidity Range 5-95 % RH
Temperature Range 32-122 °F
Approvals CE
RoHS Compliant Yes
Comments IP65 Housing, IP20 Sensor
Net Weight 0 lbs
Gross Weight 0 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved