GDP251L220V01
Carlo Gavazzi Contactors
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

GDP251L220V01

Carlo Gavazzi Contactors
In stock
Item Number
GDP251L220V01
MFG Item Number
GDP251L220V01
GDP251L220V01 is available to buy in increments of 60
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Contactors, Series
Item #
GDP251L220V01
1P DPC LUG TRM 25A 220V NC AUX

Series Information

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number GDP251L220V01
Item Number GDP251L220V01
Manufacturer Carlo Gavazzi
Family Series Carlo Gavazzi Contactors
Nominal Coil Voltage 240 VAC
Coil Voltage 220 VAC
Inductive Current Rating 25 A
Poles 1 NO
Termination Box Lug
Shunt No
Enclosure Open
DIN Mounting No
Inductive Load 230/240V 90 A
Resistive Rating 32 A
Auxiliary Contacts 1 NC
Approvals CE, UL
RoHS Yes
Net Weight 0 lbs
Gross Weight 0 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved