GDP251L277V01
Carlo Gavazzi Contactors, GDP Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

GDP251L277V01

Carlo Gavazzi Contactors, GDP Series
In stock
Item Number
GDP251L277V01
MFG Item Number
GDP251L277V01
Series
GDP251L277V01 is available to buy in increments of 60
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Contactors, GDP Series
Item #
GDP251L277V01
1P DPC LUG TRM 25A 277V NC AUX

GDP Series Information

Specifications

Specifications
Manufacturer Part Number GDP251L277V01
Item Number GDP251L277V01
Manufacturer Carlo Gavazzi
Product Series GDP
Family Series Carlo Gavazzi Contactors, GDP Series
Nominal Coil Voltage 277 VAC
Coil Voltage 277 VAC
Inductive Current Rating 25 A
Poles 1 NO
Termination Box Lug
Shunt No
Enclosure Open
DIN Mounting No
Resistive Rating 32 A
Auxiliary Contacts 1 NC
Approvals CE, UL
RoHS Yes
Net Weight 0 lbs
Gross Weight 0 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved