The store will not work correctly when cookies are disabled.
GDP251S120V01
Carlo Gavazzi Contactors, GDP Series
In stock
Item Number
GDP251S120V01
MFG Item Number
GDP251S120V01
Order by 5:00 PM ET and your package will ship the same day.
Product Details
Overview
1P DPC SCRW TRM 25A 120V NC AUX
Specifications
Specifications
Ships Factory Direct |
No |
Manufacturer Part Number |
GDP251S120V01 |
Item Number |
GDP251S120V01 |
Manufacturer |
Carlo Gavazzi |
Product Series |
GDP |
Family Series |
Carlo Gavazzi Contactors, GDP Series |
Nominal Coil Voltage |
120 VAC |
Coil Voltage |
120 VAC |
Inductive Current Rating |
25 A |
Poles |
1 NO |
Termination |
Screw |
Shunt |
No |
Enclosure |
Open |
DIN Mounting |
No |
Inductive Load 120V |
90 A |
Resistive Rating |
32 A |
Auxiliary Contacts |
1 NC |
Approvals |
CE, UL |
RoHS |
Yes |
Net Weight |
0 lbs |
Gross Weight |
0 lbs |
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved