GDP251SS120V
Carlo Gavazzi Contactors, GDP Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

GDP251SS120V

Carlo Gavazzi Contactors, GDP Series
In stock
Item Number
GDP251SS120V
MFG Item Number
GDP251SS120V
Series
GDP251SS120V is available to buy in increments of 60
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Contactors, GDP Series
Item #
GDP251SS120V
1P+S DPC SCRW TERM 25A 120VAC

GDP Series Information

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number GDP251SS120V
Item Number GDP251SS120V
Manufacturer Carlo Gavazzi
Product Series GDP
Family Series Carlo Gavazzi Contactors, GDP Series
Nominal Coil Voltage 120 VAC
Coil Voltage 120 VAC
Inductive Current Rating 25 A
Poles 1 NO
Termination Screw
Shunt Yes
Enclosure Open
DIN Mounting No
Inductive Load 120V 90 A
Resistive Rating 32 A
Approvals CE, UL
RoHS Yes
Net Weight 0 lbs
Gross Weight 0 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved