GDP252S277V
Carlo Gavazzi Contactors
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

GDP252S277V

Carlo Gavazzi Contactors
In stock
Item Number
GDP252S277V
MFG Item Number
GDP252S277V
GDP252S277V is available to buy in increments of 60
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Contactors, Series
Item #
GDP252S277V
2P DPC SCRW TERM 25A 277VAC

Series Information

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number GDP252S277V
Item Number GDP252S277V
Manufacturer Carlo Gavazzi
Family Series Carlo Gavazzi Contactors
Nominal Coil Voltage 277 VAC
Coil Voltage 277 VAC
Inductive Current Rating 25 A
Poles 2 NO
Termination Screw
Shunt No
Enclosure Open
DIN Mounting No
Resistive Rating 32 A
Approvals CE, UL
RoHS Yes
Net Weight 0 lbs
Gross Weight 0 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved