GDP253L220V
Carlo Gavazzi Contactors
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

GDP253L220V

Carlo Gavazzi Contactors
In stock
Item Number
GDP253L220V
MFG Item Number
GDP253L220V
GDP253L220V is available to buy in increments of 45
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Contactors, Series
Item #
GDP253L220V
3P DPC LUG TERM 25A 220VAC

Series Information

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number GDP253L220V
Item Number GDP253L220V
Manufacturer Carlo Gavazzi
Family Series Carlo Gavazzi Contactors
Nominal Coil Voltage 208 VAC
Coil Voltage 220 VAC
Inductive Current Rating 25 A
Poles 3 NO
Termination Box Lug
Shunt No
Enclosure Open
DIN Mounting No
Inductive Load 230/240V 90 A
Resistive Rating 32 A
Approvals CE, UL
RoHS Yes
Net Weight 0 lbs
Gross Weight 0 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved