GDP321S480V01
Carlo Gavazzi Contactors, GDP Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

GDP321S480V01

Carlo Gavazzi Contactors, GDP Series
In stock
Item Number
GDP321S480V01
MFG Item Number
GDP321S480V01
Series
GDP321S480V01 is available to buy in increments of 60
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Contactors, GDP Series
Item #
GDP321S480V01
1P DPC SCRW TRM 32A 480V NC AUX

GDP Series Information

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number GDP321S480V01
Item Number GDP321S480V01
Manufacturer Carlo Gavazzi
Product Series GDP
Family Series Carlo Gavazzi Contactors, GDP Series
Nominal Coil Voltage 480 VAC
Coil Voltage 480 VAC
Inductive Current Rating 32 A
Poles 1 NO
Termination Screw
Shunt No
Enclosure Open
DIN Mounting No
Inductive Load 460/480V 90 A
Resistive Rating 40 A
Auxiliary Contacts 1 NC
Approvals CE, UL
RoHS Yes
Net Weight 0 lbs
Gross Weight 0 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved