GDP321SL24V
Carlo Gavazzi Contactors
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

GDP321SL24V

Carlo Gavazzi Contactors
In stock
Item Number
GDP321SL24V
MFG Item Number
GDP321SL24V
GDP321SL24V is available to buy in increments of 60
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Contactors, Series
Item #
GDP321SL24V
1P+S DPC LUG TERM 32A 24VAC

Series Information

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number GDP321SL24V
Item Number GDP321SL24V
Manufacturer Carlo Gavazzi
Family Series Carlo Gavazzi Contactors
Nominal Coil Voltage 24 VAC
Coil Voltage 24 VAC
Inductive Current Rating 32 A
Poles 1 NO
Termination Box Lug
Shunt Yes
Enclosure Open
DIN Mounting No
Resistive Rating 40 A
Approvals CE, UL
RoHS Yes
Net Weight 0 lbs
Gross Weight 0 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved