GDP321SS220V
Carlo Gavazzi Contactors, GDP Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

GDP321SS220V

Carlo Gavazzi Contactors, GDP Series
In stock
Item Number
GDP321SS220V
MFG Item Number
GDP321SS220V
Series
GDP321SS220V is available to buy in increments of 60
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Contactors, GDP Series
Item #
GDP321SS220V
1P+S DPC SCRW TERM 32A 220VAC

GDP Series Information

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number GDP321SS220V
Item Number GDP321SS220V
Manufacturer Carlo Gavazzi
Product Series GDP
Family Series Carlo Gavazzi Contactors, GDP Series
Nominal Coil Voltage 208 VAC
Coil Voltage 220 VAC
Inductive Current Rating 32 A
Poles 1 NO
Termination Screw
Shunt Yes
Enclosure Open
DIN Mounting No
Inductive Load 230/240V 90 A
Resistive Rating 40 A
Approvals CE, UL
RoHS Yes
Net Weight 0 lbs
Gross Weight 0 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved