GDP323L277V
Carlo Gavazzi Contactors, GDP Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

GDP323L277V

Carlo Gavazzi Contactors, GDP Series
In stock
Item Number
GDP323L277V
MFG Item Number
GDP323L277V
Series
GDP323L277V is available to buy in increments of 45
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Contactors, GDP Series
Item #
GDP323L277V
3P DPC LUG TERM 32A 277VAC

GDP Series Information

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number GDP323L277V
Item Number GDP323L277V
Manufacturer Carlo Gavazzi
Product Series GDP
Family Series Carlo Gavazzi Contactors, GDP Series
Nominal Coil Voltage 277 VAC
Coil Voltage 277 VAC
Inductive Current Rating 32 A
Poles 3 NO
Termination Box Lug
Shunt No
Enclosure Open
DIN Mounting No
Resistive Rating 40 A
Approvals CE, UL
RoHS Yes
Net Weight 0 lbs
Gross Weight 0 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved