GDP323L480V
Carlo Gavazzi Contactors, GDP Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

GDP323L480V

Carlo Gavazzi Contactors, GDP Series
In stock
Item Number
GDP323L480V
MFG Item Number
GDP323L480V
Series
GDP323L480V is available to buy in increments of 45
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Contactors, GDP Series
Item #
GDP323L480V
3P DPC LUG TERM 32A 480VAC

GDP Series Information

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number GDP323L480V
Item Number GDP323L480V
Manufacturer Carlo Gavazzi
Product Series GDP
Family Series Carlo Gavazzi Contactors, GDP Series
Nominal Coil Voltage 480 VAC
Coil Voltage 480 VAC
Inductive Current Rating 32 A
Poles 3 NO
Termination Box Lug
Shunt No
Enclosure Open
DIN Mounting No
Inductive Load 460/480V 90 A
Resistive Rating 40 A
Approvals CE, UL
RoHS Yes
Net Weight 0 lbs
Gross Weight 0 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved