GDP401L277V01
Carlo Gavazzi Contactors
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

GDP401L277V01

Carlo Gavazzi Contactors
In stock
Item Number
GDP401L277V01
MFG Item Number
GDP401L277V01
GDP401L277V01 is available to buy in increments of 60
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Contactors, Series
Item #
GDP401L277V01
1P DPC LUG TRM 40A 277V NC AUX

Series Information

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number GDP401L277V01
Item Number GDP401L277V01
Manufacturer Carlo Gavazzi
Family Series Carlo Gavazzi Contactors
Nominal Coil Voltage 277 VAC
Coil Voltage 277 VAC
Inductive Current Rating 40 A
Poles 1 NO
Termination Box Lug
Shunt No
Enclosure Open
DIN Mounting No
Resistive Rating 50 A
Auxiliary Contacts 1 NC
Approvals CE, UL
RoHS Yes
Net Weight 0 lbs
Gross Weight 0 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved