GDP401SS480V
Carlo Gavazzi Contactors
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

GDP401SS480V

Carlo Gavazzi Contactors
In stock
Item Number
GDP401SS480V
MFG Item Number
GDP401SS480V
GDP401SS480V is available to buy in increments of 60
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Contactors, Series
Item #
GDP401SS480V
1P+S DPC SCRW TERM 40A 480VAC

Series Information

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number GDP401SS480V
Item Number GDP401SS480V
Manufacturer Carlo Gavazzi
Family Series Carlo Gavazzi Contactors
Nominal Coil Voltage 480 VAC
Coil Voltage 480 VAC
Inductive Current Rating 40 A
Poles 1 NO
Termination Screw
Shunt Yes
Enclosure Open
DIN Mounting No
Inductive Load 460/480V 90 A
Resistive Rating 50 A
Approvals CE, UL
RoHS Yes
Net Weight 0 lbs
Gross Weight 0 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved