GDP402S120V
Carlo Gavazzi Contactors
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

GDP402S120V

Carlo Gavazzi Contactors
In stock
Item Number
GDP402S120V
MFG Item Number
GDP402S120V
GDP402S120V is available to buy in increments of 60
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Contactors, Series
Item #
GDP402S120V
2P DPC SCRW TERM 40A 120VAC

Series Information

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number GDP402S120V
Item Number GDP402S120V
Manufacturer Carlo Gavazzi
Family Series Carlo Gavazzi Contactors
Nominal Coil Voltage 120 VAC
Coil Voltage 120 VAC
Inductive Current Rating 40 A
Poles 2 NO
Termination Screw
Shunt No
Enclosure Open
DIN Mounting No
Inductive Load 120V 90 A
Resistive Rating 50 A
Approvals CE, UL
RoHS Yes
Net Weight 0 lbs
Gross Weight 0 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved