GDP402S24V
Carlo Gavazzi Contactors, GDP Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

GDP402S24V

Carlo Gavazzi Contactors, GDP Series
In stock
Item Number
GDP402S24V
MFG Item Number
GDP402S24V
Series
GDP402S24V is available to buy in increments of 60
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Contactors, GDP Series
Item #
GDP402S24V
2P DPC SCRW TERM 40A 24VAC

GDP Series Information

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number GDP402S24V
Item Number GDP402S24V
Manufacturer Carlo Gavazzi
Product Series GDP
Family Series Carlo Gavazzi Contactors, GDP Series
Nominal Coil Voltage 24 VAC
Coil Voltage 24 VAC
Inductive Current Rating 40 A
Poles 2 NO
Termination Screw
Shunt No
Enclosure Open
DIN Mounting No
Resistive Rating 50 A
Approvals CE, UL
RoHS Yes
Net Weight 0 lbs
Gross Weight 0 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved