IA30ELN15UC
Carlo Gavazzi Inductive Proximity, IA Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

IA30ELN15UC

Carlo Gavazzi Inductive Proximity, IA Series
In stock
Item Number
IA30ELN15UC
MFG Item Number
IA30ELN15UC
Series
IA30ELN15UC is available to buy in increments of 10
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Inductive Proximity, IA Series
Item #
IA30ELN15UC
Prox, Ind, 30mm, 15mm range, Namur

IA Series Information

  • 1.5~15mm Sensing Range
  • 2 or 3 Wire
  • 7~40 VDC
  • 8~30mm Diameter
  • End Sensing
IA series inductive proximity sensors from Carlo Gavazzi offer a wide range of sensing solutions. They are tubular style sensors in industry standard 18mm or 30mm diameters. There are also versions available with 8mm or 12mm diameters when a compact sensor is needed. Sensor bodies are constructed of polyester, or durable stainless steel. NAMUR or Transistor output styles are avaiable. Cable or micro connector versions are available, featuring shielded or unshielded sensing.

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number IA30ELN15UC
Item Number IA30ELN15UC
Product Series IA
Manufacturer Carlo Gavazzi
Family Series Carlo Gavazzi Inductive Proximity, IA Series
Diameter 30 mm
Shielding Unshielded
Power Type DC
Range 15 mm
Connection Type Cable Connection
Length of Cables 2 m
Output Type NAMUR
Number of Wires 2
Body Composition Metallic
Operating Voltage Range 7-9 VDC
Sensing Type End
Status Indicator Yes
Reverse Polarity Protection Yes
Max Leakage Current 9.35 mA
Approvals CE, UL
Net Weight 0.1763 lbs
Gross Weight 0.455 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved