ICB12L50F04PCM1
Carlo Gavazzi Inductive Proximity, ICB Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

ICB12L50F04PCM1

Carlo Gavazzi Inductive Proximity, ICB Series
In stock
Item Number
ICB12L50F04PCM1
MFG Item Number
ICB12L50F04PCM1
Series
ICB12L50F04PCM1 is available to buy in increments of 10
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Inductive Proximity, ICB Series
Item #
ICB12L50F04PCM1
Prox Sensor Ind. M12 Plug 50MM PNP

ICB Series Information

  • Feature High Resolution, Excellent Repeatability and Precision, and Exceptional Resistance to Shocks
  • Sensors Detect Metal Objects without Physical Contact, a Wear‑Free Solution in Harsh Environment
  • Sensors Provide Reliable and Cost Effective Applications in Machinery and Automation Equipment
  • Protection for Reverse Polarity, Short Circuit and Overload
  • Short‑Circuit, Reverse Polarity and Transients Protection
  • Not Influenced By Dust, Oil, Water, or Vibrations
  • Rugged Nickel Plated Brass Construction
  • Excellent LED Output State Visibility
  • Normally Open or Normally Closed
  • Sensing Distance 6 to 10 mm
  • Short or Long Body Versions
  • Cable or M12 Plug
  • LED Indications
  • Setup Indicator

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number ICB12L50F04PCM1
Item Number ICB12L50F04PCM1
Product Series ICB
Manufacturer Carlo Gavazzi
Family Series Carlo Gavazzi Inductive Proximity, ICB Series
Diameter 12 mm
Power Type DC
Range 4 mm
Connection Type 4 Pin Micro
Output Type NC
Body Composition Metallic
Operating Voltage Range 10-36 V
Sensing Type End
Weld Field Immune No
Status Indicator Yes
Short Circuit Protection Yes
Reverse Polarity Protection Yes
Approvals CE, UL
RoHS No
Net Weight 0 lbs
Gross Weight 0 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved