The store will not work correctly when cookies are disabled.
ICB12S23N08M1PC
Carlo Gavazzi Inductive Proximity
In stock
Item Number
ICB12S23N08M1PC
MFG Item Number
ICB12S23N08M1PC
Order by 5:00 PM ET and your package will ship the same day.
Product Details
Overview
Inductive Proximity, Series
Specifications
Specifications
Ships Factory Direct |
No |
Manufacturer Part Number |
ICB12S23N08M1PC |
Item Number |
ICB12S23N08M1PC |
Manufacturer |
Carlo Gavazzi |
Family Series |
Carlo Gavazzi Inductive Proximity |
Diameter |
12 mm |
Shielding |
Unshielded |
Power Type |
DC |
Range |
2-22 mm |
Connection Type |
M12 Connector |
Body Composition |
Metallic |
Operating Voltage Range |
10-36 VDC |
Nominal Voltage |
12 VDC, 24 VDC |
Sensing Type |
End |
Weld Field Immune |
No |
Status Indicator |
Yes |
Short Circuit Protection |
Yes |
Reverse Polarity Protection |
Yes |
Max Load Current |
0.2 A |
Approvals |
CE, UL |
RoHS |
No |
Net Weight |
0 lbs |
Gross Weight |
0 lbs |
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved