ICB12S23N08M1PO
Carlo Gavazzi Inductive Proximity
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

ICB12S23N08M1PO

Carlo Gavazzi Inductive Proximity
In stock
Item Number
ICB12S23N08M1PO
MFG Item Number
ICB12S23N08M1PO
ICB12S23N08M1PO is available to buy in increments of 10
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Inductive Proximity, Series
Item #
ICB12S23N08M1PO
IND

Series Information

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number ICB12S23N08M1PO
Item Number ICB12S23N08M1PO
Manufacturer Carlo Gavazzi
Family Series Carlo Gavazzi Inductive Proximity
Diameter 12 mm
Shielding Unshielded
Power Type DC
Range 2-22 mm
Connection Type M12 Connector
Body Composition Metallic
Operating Voltage Range 10-36 VDC
Nominal Voltage 12 VDC, 24 VDC
Sensing Type End
Weld Field Immune No
Status Indicator Yes
Short Circuit Protection Yes
Reverse Polarity Protection Yes
Max Load Current 0.2 A
Approvals CE, UL
RoHS No
Net Weight 0 lbs
Gross Weight 0 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved