The store will not work correctly when cookies are disabled.
ICS08L45N04PCM5
Carlo Gavazzi Inductive Proximity
In stock
Item Number
ICS08L45N04PCM5
MFG Item Number
ICS08L45N04PCM5
Order by 5:00 PM ET and your package will ship the same day.
Product Details
Overview
Inductive Proximity, Series
PROX SENS IND 3-WIRE M8 PLUG LONG
Specifications
Specifications
Ships Factory Direct |
No |
Manufacturer Part Number |
ICS08L45N04PCM5 |
Item Number |
ICS08L45N04PCM5 |
Manufacturer |
Carlo Gavazzi |
Family Series |
Carlo Gavazzi Inductive Proximity |
Diameter |
8 mm |
Shielding |
Unshielded |
Power Type |
DC |
Range |
2 mm |
Connection Type |
M8 Connector |
Output Type |
NC PNP |
Body Composition |
Metallic |
Operating Voltage Range |
10-36 VDC |
Nominal Voltage |
12 VDC, 24 VDC |
Sensing Type |
End |
Weld Field Immune |
No |
Status Indicator |
No |
Short Circuit Protection |
Yes |
Reverse Polarity Protection |
Yes |
Max Load Current |
0.2 A |
Approvals |
CE, UL |
RoHS |
No |
Net Weight |
0 lbs |
Gross Weight |
0 lbs |
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved