ICS08S30N02NOM5
Carlo Gavazzi Inductive Proximity
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

ICS08S30N02NOM5

Carlo Gavazzi Inductive Proximity
In stock
Item Number
ICS08S30N02NOM5
MFG Item Number
ICS08S30N02NOM5
ICS08S30N02NOM5 is available to buy in increments of 10
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Inductive Proximity, Series
Item #
ICS08S30N02NOM5
PROX SENS IND 3-WIRE M8 PLUG SHORT

Series Information

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number ICS08S30N02NOM5
Item Number ICS08S30N02NOM5
Manufacturer Carlo Gavazzi
Family Series Carlo Gavazzi Inductive Proximity
Diameter 8 mm
Shielding Unshielded
Power Type DC
Range 2 mm
Connection Type M8 Connector
Output Type NO NPN
Body Composition Metallic
Operating Voltage Range 10-36 VDC
Nominal Voltage 12 VDC, 24 VDC
Sensing Type End
Weld Field Immune No
Status Indicator No
Short Circuit Protection Yes
Reverse Polarity Protection Yes
Max Load Current 0.2 A
Approvals CE, UL
RoHS No
Net Weight 0 lbs
Gross Weight 0 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved