PA3PPPA
Carlo Gavazzi Photoelectric Sensors, PA3 Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

PA3PPPA

Carlo Gavazzi Photoelectric Sensors, PA3 Series
In stock
Item Number
PA3PPPA
MFG Item Number
PA3PPPA
Series
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Photoelectric Sensors, PA3 Series
Item #
PA3PPPA
PHOTO, RETRO PLR 3M

PA3 Series Information

  • 9.84 ft. Sensing Range
  • 10~40 VDC
  • 4 Wire
  • NPN or PNP Output
  • Visible Sensing Beam
Carlo Gavazzi's PA3 series are retro‑reflective type photoelectric sensors with a range of 9.84 feet. They feature a visible, narrow sensing beam for reliable detection of targets. The sensors are protected by a durable, metallic, IP67 housing and can be quickly mounted in four different positions with the included mounting rail. Models are available with a cable or plug connection and with timer options.

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number PA3PPPA
Item Number PA3PPPA
Manufacturer Carlo Gavazzi
Product Series PA3
Family Series Carlo Gavazzi Photoelectric Sensors, PA3 Series
Power Type DC
Beam Type Visible Red
Max Range 9.84 '
Operating Voltage Range 10-40 VDC
Nominal Voltage 12 VDC, 24 VDC
Connection Type Cable
Operating Mode Dark On, Light On
Max Load Current 0.2 A
Composition Metallic
Environmental Rating IP67
Polarization Filter Yes
Can Sense Shiny Surfaces Yes
Net Weight 0.3856 lbs
Gross Weight 0 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved