PA3PPPA-1
Carlo Gavazzi Photoelectric Sensors, PA3 Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

PA3PPPA-1

Carlo Gavazzi Photoelectric Sensors, PA3 Series
In stock
Item Number
PA3PPPA-1
MFG Item Number
PA3PPPA-1
Series
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Photoelectric Sensors, PA3 Series
Item #
PA3PPPA-1
PHOTO, RETRO PLR 3M QD

PA3 Series Information

  • 9.84 ft. Sensing Range
  • 10~40 VDC
  • 4 Wire
  • NPN or PNP Output
  • Visible Sensing Beam
Carlo Gavazzi's PA3 series are retro‑reflective type photoelectric sensors with a range of 9.84 feet. They feature a visible, narrow sensing beam for reliable detection of targets. The sensors are protected by a durable, metallic, IP67 housing and can be quickly mounted in four different positions with the included mounting rail. Models are available with a cable or plug connection and with timer options.

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number PA3PPPA-1
Item Number PA3PPPA-1
Manufacturer Carlo Gavazzi
Product Series PA3
Family Series Carlo Gavazzi Photoelectric Sensors, PA3 Series
Power Type DC
Beam Type Visible Red
Max Range 9.84 '
Operating Voltage Range 10-40 VDC
Nominal Voltage 12 VDC, 24 VDC
Connection Type 4 Pin Micro
Operating Mode Dark On, Light On
Max Load Current 0.2 A
Composition Metallic
Environmental Rating IP67
Polarization Filter Yes
Can Sense Shiny Surfaces Yes
Net Weight 0.1875 lbs
Gross Weight 0 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved