PC50CNP06RP
Carlo Gavazzi Photoelectric Sensors, PC50 Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

PC50CNP06RP

Carlo Gavazzi Photoelectric Sensors, PC50 Series
In stock
Item Number
PC50CNP06RP
MFG Item Number
PC50CNP06RP
Series
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Photoelectric Sensors, PC50 Series
Item #
PC50CNP06RP
PHOTO PR PL 6M NO/NC, SPDT CAB

PC50 Series Information

  • 19.69 or 3.28 ft. Sensing Range
  • 24~24 VAC/12~240 VDC
  • 5 Wire
  • Relay Output
  • CE Approved
PC50 sensors from Carlo Gavazzi are available in both polarized retro‑reflective or diffuse reflective styles. The sensors are housed in a reinforced, compact, PC/ABS casing. They are useful in applications where basic sensors provide adequate sensing performance. The long sensing ranges in addition to sensitivity adjustment gives a very flexible sensor. Light and dark operation is switch selectable

Videos

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number PC50CNP06RP
Item Number PC50CNP06RP
Manufacturer Carlo Gavazzi
Product Series PC50
Family Series Carlo Gavazzi Photoelectric Sensors, PC50 Series
Power Type AC, DC
Beam Type Infrared
Max Range 19.69 '
Operating Voltage Range 12-240 VDC, 24-240 VAC
Nominal Voltage 110 VDC, 12 VDC, 120 VAC, 208 VAC, 24 VAC, 24 VDC, 240 VAC, 250 VDC, 48 VAC, 48 VDC
Connection Type Cable
Operating Mode Dark On, Light On
Max Load Current 3 A
Composition Non-Metallic
Environmental Rating IP65
Polarization Filter Yes
Can Sense Shiny Surfaces Yes
Approvals CE
Net Weight 0.4079 lbs
Gross Weight 0.4079 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved