PIB01CB2310A
Carlo Gavazzi Protection Relays, PIB01 Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

PIB01CB2310A

Carlo Gavazzi Protection Relays, PIB01 Series
In stock
Item Number
PIB01CB2310A
MFG Item Number
PIB01CB2310A
Series
PIB01CB2310A is available to buy in increments of 5
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Protection Relays, PIB01 Series
Item #
PIB01CB2310A
115-230V CURR RELAY

PIB01 Series Information

  • LEDs indicate the state of the alarm
  • Possible to monitor loads up to 10 A AC/DC
  • AC/DC over or under current monitoring relays
  • Inhibit function can be used to avoid relay operation

DIB01 and PIB01 are precise TRMS AC/DC over or under
current (selectable by DIPswitch) monitoring relays. Direct measuring or through
current transformer. Owing to the built‑in latch function, the ON‑position of
the relay output can be maintained. Inhibit function can be used to avoid relay
operation when not desired (maintenance, transitions). The LED's indicate the state
of the alarm and the output relay. Through the built‑in
shunt it is possible to monitor loads up to 10 A AC/DC.

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number PIB01CB2310A
Item Number PIB01CB2310A
Manufacturer Carlo Gavazzi
Product Series PIB01
Family Series Carlo Gavazzi Protection Relays, PIB01 Series
Voltage Supported 115-230 V
Mounting Plug-In
Approvals CSA, UL
Net Weight 0.3307 lbs
Gross Weight 0.485 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved