PMR10RI
Carlo Gavazzi Photoelectric Sensors, PMR Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

PMR10RI

Carlo Gavazzi Photoelectric Sensors, PMR Series
In stock
Item Number
PMR10RI
MFG Item Number
PMR10RI
Series
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Photoelectric Sensors, PMR Series
Item #
PMR10RI
PHOTO, RETRO 10M AC/DC NPT

PMR Series Information

  • 32.81 ft. Sensing Range
  • 24~240 VAC or 12~240 VDC
  • 5 Wire
  • Relay Output
  • Timer Options Available
PMR series sensors from Carlo Gavazzi have a sensing range up to 32.81 feet and a fixed sensitivity. They are immune to ambient light and have a selectable output function. The plastic housing is IP 67 rated and allows cable or screw terminal connections. Optional timing features include: Delay on operate, delay on release, or one shot (triggered on leading or trailing edge).

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number PMR10RI
Item Number PMR10RI
Manufacturer Carlo Gavazzi
Product Series PMR
Family Series Carlo Gavazzi Photoelectric Sensors, PMR Series
Power Type AC, DC
Beam Type Infrared
Max Range 32.81 '
Operating Voltage Range 12-240 VDC, 24-240 VAC
Nominal Voltage 110 VDC, 12 VDC, 120 VAC, 208 VAC, 24 VAC, 24 VDC, 240 VAC, 250 VDC, 48 VAC, 48 VDC
Connection Type 1/2 " NPT
Operating Mode Dark On, Light On
Max Load Current 3 A
Composition Non-Metallic
Environmental Rating IP67
Net Weight 0.2425 lbs
Gross Weight 0.428 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved