PPB01CM48
Carlo Gavazzi Protection Relays, PPB01 Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

PPB01CM48

Carlo Gavazzi Protection Relays, PPB01 Series
In stock
Item Number
PPB01CM48
MFG Item Number
PPB01CM48
Series
This item cannot be canceled or returned
PPB01CM48 is available to buy in increments of 5
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Protection Relays, PPB01 Series
Item #
PPB01CM48
3-PHASE OVER/UNDER VOLT. RELAY

PPB01 Series Information

  • Measure their own power supply
  • Adjustable delay function 0.1‑30 s
  • TRMS 3‑phase over and under voltage
  • Adjustable voltage on relative scale
  • Upper and lower limits separately adjustable
3‑phase or 3‑phase+neutral line voltage monitoring relay for phase sequence, phase
loss, over and under voltage (separately adjustable set points) with built‑in time
delay function. Supply ranges from 208 to 480 VAC covered by two multi voltage relays.

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number PPB01CM48
Item Number PPB01CM48
Manufacturer Carlo Gavazzi
Product Series PPB01
Family Series Carlo Gavazzi Protection Relays, PPB01 Series
Voltage Supported 380-415 V
Mounting Plug-In
Approvals CSA, UL
Net Weight 0.2646 lbs
Gross Weight 0.2646 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved