PS21K-PT11PR-Y00
Carlo Gavazzi Limit Switches
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

PS21K-PT11PR-Y00

Carlo Gavazzi Limit Switches
In stock
Item Number
PS21K-PT11PR-Y00
MFG Item Number
PS21K-PT11PR-Y00
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Limit Switches, Series
Item #
PS21K-PT11PR-Y00
LIMIT SWITCH SAFETY TYPE

Series Information

Specifications

Specifications
Manufacturer Part Number PS21K-PT11PR-Y00
Item Number PS21K-PT11PR-Y00
Manufacturer Carlo Gavazzi
Family Series Carlo Gavazzi Limit Switches
Actuator Type Roller Plunger
Contacts 1NO/1NC
Contact Rating (125 VAC) 5.5 A
Contact Rating (250 VAC) 3 A
Contact Rating (250 VDC) 0.27 A
Connection Type Screw Clamp Terminals
Hazardous Location Rated No
Housing Material Metal
Indicator No
IEC Protection Rating IP65
Approvals CE, CSA, UL
RoHS No
Net Weight 0.4335 lbs
Gross Weight 0.4335 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved