PS21L-NS11BE-T00
Carlo Gavazzi Limit Switches, PS21L Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

PS21L-NS11BE-T00

Carlo Gavazzi Limit Switches, PS21L Series
In stock
Item Number
PS21L-NS11BE-T00
MFG Item Number
PS21L-NS11BE-T00
Series
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Limit Switches, PS21L Series
Item #
PS21L-NS11BE-T00
PS 30MM TT 1NO+1NC SNAP(+) HEAD BE

PS21L Series Information

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number PS21L-NS11BE-T00
Item Number PS21L-NS11BE-T00
Manufacturer Carlo Gavazzi
Product Series PS21L
Family Series Carlo Gavazzi Limit Switches, PS21L Series
Contacts 1NO/1NC
Contact Rating (125 VAC) 5.5 A
Contact Rating (250 VAC) 3 A
Contact Rating (250 VDC) 0.27 A
Connection Type Screw Terminals
Hazardous Location Rated No
Housing Material Thermoplastic
Indicator No
IEC Protection Rating IP66
Approvals CE, CSA, UL
RoHS No
Net Weight 0 lbs
Gross Weight 0 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved