PS21M-US11PR-M00
Carlo Gavazzi Limit Switches
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

PS21M-US11PR-M00

Carlo Gavazzi Limit Switches
In stock
Item Number
PS21M-US11PR-M00
MFG Item Number
PS21M-US11PR-M00
This item cannot be canceled or returned
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Limit Switches, Series
Item #
PS21M-US11PR-M00
LSW 1NO+1NC SNAP MTL RLR PLNGR

Series Information

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number PS21M-US11PR-M00
Item Number PS21M-US11PR-M00
Manufacturer Carlo Gavazzi
Family Series Carlo Gavazzi Limit Switches
Contacts 1NO/1NC
Contact Rating (125 VAC) 3 A
Contact Rating (250 VAC) 1.5 A
Contact Rating (250 VDC) 0.1 A
Connection Type Cable
Cable Length 1 m, 3.28 '
Hazardous Location Rated No
Housing Material Metal
Indicator No
IEC Protection Rating IP67
Approvals CE, CSA, UL
RoHS Yes
Net Weight 0.3968 lbs
Gross Weight 0.3968 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved