PS21S-NO1109-T00
Carlo Gavazzi Safety Switches, PS-SAFETY Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

PS21S-NO1109-T00

Carlo Gavazzi Safety Switches, PS-SAFETY Series
In stock
Item Number
PS21S-NO1109-T00
MFG Item Number
PS21S-NO1109-T00
This item cannot be canceled or returned
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Safety Switches, PS-SAFETY Series
Item #
PS21S-NO1109-T00
1NO+1NC SLOW FULLY TURNABLE HEAD

PS-SAFETY Series Information

  • High Mechanical Resistance
  • IP65 (Thermoplastic) or IP66 (Metal) Protection
  • Minimum Force to Achieve Positive Opening Operation

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number PS21S-NO1109-T00
Item Number PS21S-NO1109-T00
Manufacturer Carlo Gavazzi
Product Series PS-SAFETY
Family Series Carlo Gavazzi Safety Switches, PS-SAFETY Series
Solenoid Interlocking No
Guard Locking Type None
Switch Contacts 1NO/1NC
Thermal Current Rating 10 A
Extraction Force 15 N
Auxiliary Release No
Connection Type Screw Terminals
IP Rating IP65
Approvals CE, CSA, UL
Net Weight 0.4299 lbs
Gross Weight 0 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved