PS31L-PS11LP-M00
Carlo Gavazzi Limit Switches
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

PS31L-PS11LP-M00

Carlo Gavazzi Limit Switches
In stock
Item Number
PS31L-PS11LP-M00
MFG Item Number
PS31L-PS11LP-M00
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Limit Switches, Series
Item #
PS31L-PS11LP-M00
PS 40MM MM 1NO+1NC SNAP(+) HEAD

Series Information

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number PS31L-PS11LP-M00
Item Number PS31L-PS11LP-M00
Manufacturer Carlo Gavazzi
Family Series Carlo Gavazzi Limit Switches
Actuator Type Adjustable Rod Lever
Contacts 1NO/1NC
Contact Rating (125 VAC) 5.5 A
Contact Rating (250 VAC) 3 A
Contact Rating (250 VDC) 0.27 A
Connection Type Screw Clamp Terminals
Hazardous Location Rated No
Housing Material Metal
Indicator No
IEC Protection Rating IP66
Approvals CE, CSA, UL
RoHS No
Net Weight 0 lbs
Gross Weight 0 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved