PS31R-PT11N7-Y00
Carlo Gavazzi Limit Switches, PS31R Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

PS31R-PT11N7-Y00

Carlo Gavazzi Limit Switches, PS31R Series
In stock
Item Number
PS31R-PT11N7-Y00
MFG Item Number
PS31R-PT11N7-Y00
Series
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Limit Switches, PS31R Series
Item #
PS31R-PT11N7-Y00
PS 40MM MT 1NO+1NC SLOW(+) HEAD

PS31R Series Information

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number PS31R-PT11N7-Y00
Item Number PS31R-PT11N7-Y00
Manufacturer Carlo Gavazzi
Product Series PS31R
Family Series Carlo Gavazzi Limit Switches, PS31R Series
Contacts 1NO/1NC
Contact Rating (125 VAC) 5.5 A
Contact Rating (250 VAC) 3 A
Contact Rating (250 VDC) 0.27 A
Connection Type Screw Clamp Terminals
Hazardous Location Rated No
Housing Material Metal
Indicator No
IEC Protection Rating IP65
Approvals CE, CSA, UL
RoHS No
Net Weight 0 lbs
Gross Weight 0 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved