PS42L-MS11RT-T00
Carlo Gavazzi Limit Switches, PS42L Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

PS42L-MS11RT-T00

Carlo Gavazzi Limit Switches, PS42L Series
In stock
Item Number
PS42L-MS11RT-T00
MFG Item Number
PS42L-MS11RT-T00
Series
This item cannot be canceled or returned
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Limit Switches, PS42L Series
Item #
PS42L-MS11RT-T00
PS 50MM TT 1NO+1NC SNAP(+) HEAD RT

PS42L Series Information

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number PS42L-MS11RT-T00
Item Number PS42L-MS11RT-T00
Manufacturer Carlo Gavazzi
Product Series PS42L
Family Series Carlo Gavazzi Limit Switches, PS42L Series
Actuator Type Roller Lever
Contacts 1NO/1NC
Contact Rating (125 VAC) 5.5 A
Contact Rating (250 VAC) 3 A
Contact Rating (250 VDC) 0.27 A
Connection Type Screw Clamp Terminals
Hazardous Location Rated No
Housing Material Thermoplastic
Indicator No
IEC Protection Rating IP65
Approvals CE, CSA, UL
RoHS No
Net Weight 0.2756 lbs
Gross Weight 0.2756 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved