RA1225H06PCS
Carlo Gavazzi Relays, RA Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

RA1225H06PCS

Carlo Gavazzi Relays, RA Series
In stock
Item Number
RA1225H06PCS
MFG Item Number
RA1225H06PCS
Series
This item cannot be canceled or returned
RA1225H06PCS is available to buy in increments of 20
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Relays, RA Series
Item #
RA1225H06PCS
SSR SENSE ZS 110V 25A PNP, NC

RA Series Information

  • 10~280VAC/DC;3~32VDC Input
  • 24~530 VAC, 10~90A Output
  • Zero Cross Random Switching
  • Antiparallel Thyristor Output
  • Panel Mount
The zero switching relay with antiparallel thyristor output is the most widely used industrial SSR due to its multiple application possibilities. These relays can be used for resistive, inductive, and capacitative loads.

  • 4KV Isolation
  • Direct Copper Bonding Technology


Videos

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number RA1225H06PCS
Item Number RA1225H06PCS
Manufacturer Carlo Gavazzi
Product Series RA
Family Series Carlo Gavazzi Relays, RA Series
Circuit 1NO
Mounting Surface
Status Indicator Yes
Auxiliary Switch No
Number of Circuits 1
Input Signal 20-32 VDC
Input Polarity DC
Output Voltage 60-140 VAC
Nominal Output Voltage 120 VAC
Current Rating 25 A
Termination Screw Terminal
Output Type SCR AC Switch
Switching Type Zero Cross
Integral Heat Sink No
MOV No
Snubber No
Net Weight 0.2359 lbs
Gross Weight 0.2359 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved