RCI002A48V
Carlo Gavazzi Relays, RCI Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

RCI002A48V

Carlo Gavazzi Relays, RCI Series
In stock
Item Number
RCI002A48V
MFG Item Number
RCI002A48V
Series
RCI002A48V is available to buy in increments of 200
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Relays, RCI Series
Item #
RCI002A48V
INDUSTRIAL RELAY OCTAL 8 PINS 2PDT

RCI Series Information

  • 8 or 11‑Pin Socket Mounting
  • 2 or 3 Change Over Contacts
  • Electrical Life of 100,000 Cycles
  • Mechanical Life of 10,000,000 Cycles

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number RCI002A48V
Item Number RCI002A48V
Manufacturer Carlo Gavazzi
Product Series RCI
Family Series Carlo Gavazzi Relays, RCI Series
Published Coil Voltage 48 VAC
Contacts DPDT
Mounting DIN Rail
Termination Socket
Number of Electrical Connections 8
Status Indicator Yes
Contact Material Silver Tin Oxide
Nominal Coil Voltage 48 VAC
Max Current 10 A
Safety Guided No
RoHS Yes
Approvals CE, CSA, UL
Net Weight 0 lbs
Gross Weight 0 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved