RD2001-D
Carlo Gavazzi Relays, RD Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

RD2001-D

Carlo Gavazzi Relays, RD Series
In stock
Item Number
RD2001-D
MFG Item Number
RD2001-D
Series
RD2001-D is available to buy in increments of 20
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Relays, RD Series
Item #
RD2001-D
SSR DC SWITCHING 200V 1A

RD Series Information

  • DC Solid State Relay
  • Rated operational current: 1 and 5 ADC
  • Operational voltage range: Up to 350 VDC
  • Input range: 3 to 32 VDC
  • Insulation: OPTO (input‑output) 4000 VACrms
The DC switching relay is used in applications in which there is a need for fast switching of small DC loads with a high input/output insulation of more than 4000 VACrms. The DC switching transistor relay always switches ON and OFF in accordance with the applied control voltage.

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number RD2001-D
Item Number RD2001-D
Manufacturer Carlo Gavazzi
Product Series RD
Family Series Carlo Gavazzi Relays, RD Series
Circuit 1NO
Mounting Surface
Status Indicator No
Auxiliary Switch No
Number of Circuits 1
Input Signal 3-32 VDC
Input Polarity DC
Output Voltage 3-200 VDC
Nominal Output Voltage 12 VDC, 125 VDC, 3.3 VDC, 6 VDC, 24 VDC, 48 VDC, 250 VDC
Current Rating 1 A
Termination Screw Terminal
Output Type Transistor
Switching Type DC
Integral Heat Sink No
MOV No
Snubber No
Net Weight 0.2425 lbs
Gross Weight 0 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved