RGC1A23A25KKE
Carlo Gavazzi Contactors, RG Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

RGC1A23A25KKE

Carlo Gavazzi Contactors, RG Series
In stock
Item Number
RGC1A23A25KKE
MFG Item Number
RGC1A23A25KKE
Series
RGC1A23A25KKE is available to buy in increments of 10
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Contactors, RG Series
Item #
RGC1A23A25KKE
1P-SSC-AC IN-ZC 230V 25A

RG Series Information

Specifications

Specifications
Manufacturer Part Number RGC1A23A25KKE
Item Number RGC1A23A25KKE
Manufacturer Carlo Gavazzi
Product Series RG
Family Series Carlo Gavazzi Contactors, RG Series
Line Voltage 230 VAC
Nominal Control Voltage 125 VDC, 48 VDC, 24 VAC, 24 VDC, 48 VAC, 120 VAC, 208 VAC, 240 VAC
Control Voltage 20-275 VAC, 24-190 VDC
Current Rating 25 A
Switching Type Zero Cross
Overvoltage Protection Yes
Status Indicator Yes
Termination Screw Terminal/Screw Terminal
Mounting DIN Rail, Panel
Approvals CE, cULus, GL, VDE
RoHS Yes
Net Weight 0.5731 lbs
Gross Weight 0 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved