RGC1A23A42KGU
Carlo Gavazzi Contactors
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

RGC1A23A42KGU

Carlo Gavazzi Contactors
In stock
Item Number
RGC1A23A42KGU
MFG Item Number
RGC1A23A42KGU
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Contactors, Series
Item #
RGC1A23A42KGU
1P-SSC-AC IN-ZC 230V 43A

Series Information

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number RGC1A23A42KGU
Item Number RGC1A23A42KGU
Manufacturer Carlo Gavazzi
Family Series Carlo Gavazzi Contactors
Line Voltage 230 VAC
Nominal Control Voltage 125 VDC, 48 VDC, 24 VAC, 24 VDC, 48 VAC, 120 VAC, 208 VAC, 240 VAC
Control Voltage 20-275 VAC, 24-190 VDC
Current Rating 43 A
Switching Type Zero Cross
Overvoltage Protection Yes
Status Indicator Yes
Termination Screw Terminal/Box Clamp
Mounting DIN Rail, Panel
Approvals CE, cULus, VDE
RoHS Yes
Net Weight 1.1356 lbs
Gross Weight 0 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved