RGC1A23A62MGE
Carlo Gavazzi Contactors
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

RGC1A23A62MGE

Carlo Gavazzi Contactors
In stock
Item Number
RGC1A23A62MGE
MFG Item Number
RGC1A23A62MGE
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Contactors, Series
Item #
RGC1A23A62MGE
1P-SSC-AC IN-ZC 230V 65A

Series Information

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number RGC1A23A62MGE
Item Number RGC1A23A62MGE
Manufacturer Carlo Gavazzi
Family Series Carlo Gavazzi Contactors
Line Voltage 230 VAC
Nominal Control Voltage 125 VDC, 48 VDC, 24 VAC, 24 VDC, 48 VAC, 120 VAC, 208 VAC, 240 VAC
Control Voltage 20-275 VAC, 24-190 VDC
Current Rating 65 A
Switching Type Zero Cross
Overvoltage Protection Yes
Status Indicator Yes
Termination Spring/Box Clamp
Mounting DIN Rail, Panel
Approvals CE, cULus, VDE
RoHS Yes
Net Weight 2.1431 lbs
Gross Weight 0 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved