RGC1A23D25MKE
Carlo Gavazzi Contactors
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

RGC1A23D25MKE

Carlo Gavazzi Contactors
In stock
Item Number
RGC1A23D25MKE
MFG Item Number
RGC1A23D25MKE
RGC1A23D25MKE is available to buy in increments of 10
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Contactors, Series
Item #
RGC1A23D25MKE
1P-SSC-DC IN-ZC 230V 25A

Series Information

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number RGC1A23D25MKE
Item Number RGC1A23D25MKE
Manufacturer Carlo Gavazzi
Family Series Carlo Gavazzi Contactors
Line Voltage 230 VAC
Nominal Control Voltage 6 VDC, 12 VDC, 24 VDC
Control Voltage 3-32 VDC
Current Rating 25 A
Switching Type Zero Cross
Overvoltage Protection Yes
Status Indicator Yes
Termination Spring/Screw Terminal
Mounting DIN Rail, Panel
Approvals CE, cULus, GL, VDE
RoHS Yes
Net Weight 0.5731 lbs
Gross Weight 0 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved