RGC1A23D42KGE
Carlo Gavazzi Contactors, RG Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

RGC1A23D42KGE

Carlo Gavazzi Contactors, RG Series
In stock
Item Number
RGC1A23D42KGE
MFG Item Number
RGC1A23D42KGE
Series
This item cannot be canceled or returned
RGC1A23D42KGE is available to buy in increments of 5
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Contactors, RG Series
Item #
RGC1A23D42KGE
1P-SSC-DC IN-ZC 230V 43A

RG Series Information

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number RGC1A23D42KGE
Item Number RGC1A23D42KGE
Manufacturer Carlo Gavazzi
Product Series RG
Family Series Carlo Gavazzi Contactors, RG Series
Line Voltage 230 VAC
Nominal Control Voltage 6 VDC, 12 VDC, 24 VDC
Control Voltage 3-32 VDC
Current Rating 43 A
Switching Type Zero Cross
Overvoltage Protection Yes
Status Indicator Yes
Termination Screw Terminal/Box Clamp
Mounting DIN Rail, Panel
Approvals CE, cULus, VDE
RoHS Yes
Net Weight 1.1356 lbs
Gross Weight 0 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved