RGC1A60A25KGU
Carlo Gavazzi Contactors
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

RGC1A60A25KGU

Carlo Gavazzi Contactors
In stock
Item Number
RGC1A60A25KGU
MFG Item Number
RGC1A60A25KGU
This item cannot be canceled or returned
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Contactors, Series
Item #
RGC1A60A25KGU
1P-SSC-AC IN-ZC 600V 25A 1200V

Series Information

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number RGC1A60A25KGU
Item Number RGC1A60A25KGU
Manufacturer Carlo Gavazzi
Family Series Carlo Gavazzi Contactors
Line Voltage 600 VAC
Nominal Control Voltage 125 VDC, 48 VDC, 24 VAC, 24 VDC, 48 VAC, 120 VAC, 208 VAC, 240 VAC
Control Voltage 20-275 VAC, 24-190 VDC
Current Rating 25 A
Switching Type Zero Cross
Overvoltage Protection Yes
Status Indicator Yes
Termination Screw Terminal/Box Clamp
Mounting DIN Rail, Panel
Approvals CE, cULus, GL, VDE
RoHS Yes
Net Weight 0.5731 lbs
Gross Weight 0.033 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved