The store will not work correctly when cookies are disabled.
RGC1A60D40GGUP
In stock
Item Number
RGC1A60D40GGUP
MFG Item Number
RGC1A60D40GGUP
Order by 5:00 PM ET and your package will ship the same day.
Product Details
Overview
1P-SSC-DC IN-ZC 600V 40A 1200V
Specifications
Specifications
Ships Factory Direct |
No |
Manufacturer Part Number |
RGC1A60D40GGUP |
Item Number |
RGC1A60D40GGUP |
Manufacturer |
Carlo Gavazzi |
Family Series |
Carlo Gavazzi Contactors |
Line Voltage |
600 VAC |
Nominal Control Voltage |
6 VDC, 12 VDC, 24 VDC |
Control Voltage |
5-32 VDC |
Current Rating |
40 A |
Auxiliary Contacts |
Yes |
Switching Type |
Zero Cross |
Overvoltage Protection |
Yes |
Status Indicator |
Yes |
Termination |
Box Clamp |
Mounting |
DIN Rail, Panel |
Approvals |
CE, cULus, VDE |
RoHS |
Yes |
Comments |
Integrated Over Temperature Protection |
Net Weight |
1.2806 lbs |
Gross Weight |
0 lbs |
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved