RGC1A60D92GGEP
Carlo Gavazzi Contactors
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

RGC1A60D92GGEP

Carlo Gavazzi Contactors
In stock
Item Number
RGC1A60D92GGEP
MFG Item Number
RGC1A60D92GGEP
RGC1A60D92GGEP is available to buy in increments of 5
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Contactors, Series
Item #
RGC1A60D92GGEP
1P-SSC-DC IN-ZC 600V 85A

Series Information

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number RGC1A60D92GGEP
Item Number RGC1A60D92GGEP
Manufacturer Carlo Gavazzi
Family Series Carlo Gavazzi Contactors
Line Voltage 600 VAC
Nominal Control Voltage 6 VDC, 12 VDC, 24 VDC
Control Voltage 5-32 VDC
Current Rating 25 A
Auxiliary Contacts Yes
Switching Type Zero Cross
Overvoltage Protection Yes
Status Indicator Yes
Termination Box Clamp/Box Clamp
Mounting DIN Rail, Panel
Approvals CE, cULus, GL, VDE
RoHS Yes
Net Weight 2.425 lbs
Gross Weight 2.45 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved