RGC3A60A25KKE
Carlo Gavazzi Relays, RGC3 Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

RGC3A60A25KKE

Carlo Gavazzi Relays, RGC3 Series
In stock
Item Number
RGC3A60A25KKE
MFG Item Number
RGC3A60A25KKE
Series
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Relays, RGC3 Series
Item #
RGC3A60A25KKE
3P -SSC-AC IN-ZC 600V 3X25A

RGC3 Series Information

  • RoHS Compliant
  • Width up to 70mm
  • 3‑pole AC Switching
  • Rated operational current up to 75 AAC
  • Rated operational voltage up to 600VAC
These two pole solid state relays are 3‑phase and have an integrated heat‑sink. These relays also have a green LED that gives indication of control voltage presence. These relays have agency compliance with UL and cUL along with electromagnetic compatibility. Varistors are integrated for output overvoltage protection.


Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number RGC3A60A25KKE
Item Number RGC3A60A25KKE
Manufacturer Carlo Gavazzi
Product Series RGC3
Family Series Carlo Gavazzi Relays, RGC3 Series
Mounting DIN Rail, Panel
Status Indicator Yes
Auxiliary Switch No
Number of Circuits 3
Input Signal 20-275 VAC, 24-190 VDC
Input Polarity AC/DC
Output Voltage 42-660 VAC
Nominal Output Voltage 208 VAC, 347 VAC, 380 VAC, 415 VAC, 48 VAC, 575 VAC, 120 VAC, 600 VAC, 240 VAC, 480 VAC
Current Rating 25 A
Transient Overvoltage 1,200 V
Termination Screw Terminal
Output Type SCR AC Switch
Switching Type Zero Cross
Integral Heat Sink No
MOV No
Snubber No
Net Weight 1.62 lbs
Gross Weight 1.855 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved