RGCM3A60A15GKE
Carlo Gavazzi Contactors
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

RGCM3A60A15GKE

Carlo Gavazzi Contactors
In stock
Item Number
RGCM3A60A15GKE
MFG Item Number
RGCM3A60A15GKE
RGCM3A60A15GKE is available to buy in increments of 5
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Contactors, Series
Item #
RGCM3A60A15GKE
2P-SSC-AC IN-ZC 600V 3X15A 1200VP

Series Information

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number RGCM3A60A15GKE
Item Number RGCM3A60A15GKE
Manufacturer Carlo Gavazzi
Family Series Carlo Gavazzi Contactors
Reversing Logic No
Line Voltage 600 VAC
Nominal Control Voltage 600 VAC
Control Voltage 20-275 VAC, 24-190 VDC
Current Rating 25 A
Auxiliary Contacts None
Switching Type Zero Cross
Overvoltage Protection Yes
Status Indicator Yes
Termination Screw Terminal
Mounting DIN Rail
Approvals CE, UL
RoHS Yes
Net Weight 0 lbs
Gross Weight 0 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved