RGH1A60D15KKE
Carlo Gavazzi Contactors
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

RGH1A60D15KKE

Carlo Gavazzi Contactors
In stock
Item Number
RGH1A60D15KKE
MFG Item Number
RGH1A60D15KKE
RGH1A60D15KKE is available to buy in increments of 10
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Contactors, Series
Item #
RGH1A60D15KKE
1P-SSC-AC IN-ZC 600V 20A

Series Information

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number RGH1A60D15KKE
Item Number RGH1A60D15KKE
Manufacturer Carlo Gavazzi
Family Series Carlo Gavazzi Contactors
Line Voltage 600 VAC
Nominal Control Voltage 6 VDC, 12 VDC, 24 VDC
Control Voltage 4-32 VDC
Current Rating 20 A
Switching Type Zero Cross
Status Indicator Yes
Termination Screw Terminal/Screw Terminal
Mounting DIN Rail
Approvals CE, cULus, VDE
RoHS Yes
Net Weight 0.5731 lbs
Gross Weight 0.585 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved