RGTS24250GV00
Carlo Gavazzi Soft Starters
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

RGTS24250GV00

Carlo Gavazzi Soft Starters
In stock
Item Number
RGTS24250GV00
MFG Item Number
RGTS24250GV00
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Soft Starters, Series
Item #
RGTS24250GV00
1-PHASE S.STARTER 25A UE:100-240VAC

Series Information

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number RGTS24250GV00
Item Number RGTS24250GV00
Manufacturer Carlo Gavazzi
Family Series Carlo Gavazzi Soft Starters
Nominal Load Voltage 120 V, 208 V, 240 V
Control Voltage 100-240 VAC
Nominal Control Voltage 120 VAC, 208 VAC, 240 VAC
Input Range Voltage (AC) 100-240 VAC
Max Current 25 A
Temperature (F) -40-140 Degrees F
Overload Protection Yes
Enclosure Yes
IP Rating IP20
Approvals CE, cULus
Net Weight 0 lbs
Gross Weight 0 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved